8.25 x 11 in. Astrobrights Premium Color Paper, Sunburst Yellow 500 Sheets
- Mfr # 1495108
- Zoro # G416316280
product price:Â
$
72.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1495108
- Zoro #
- G416316280
- UPC #
- -
- Country of Origin
- China
Description
Astrobrights Sunburst Yellow Premium Color Paper measuring 8-1/2 in. x 11 in. is acid-free and great for 1 or 2 sided documents. Bold-colored paper grabs attention and can be used in inkjet, laser and copier. Premium color paper is 20% thicker than ordinary paper and provides longevity to your documents. It is green seal certified as it contains a minimum of 30% post-consumer recycled fiber and is FSC certified for the mark of responsible forestry. Includes Color Paper Specifications Color: Sunburst Yellow Safety: No Choke Hazard Acid Free: Yes Material: Paper Paper Weight: 60 lb Size: 8-1/2 x 11 in Weight: 6 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.