Shop NEIKO
See all product information
Create Account
Impact Extension and Socket-Adapter Set, 0.25 in Hex-Shank Drill Extension Set, 7-Piece Kit
- Mfr # 00298A
- Zoro # G522982614
product price:Â
$
12.99
/ea
Key Features
Overall Length
0.91 in
Depth
8.66 in
Width
3.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00298A
- Zoro #
- G522982614
- UPC #
- 816914021969
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 0.91 in
- Depth
- 8.66 in
- Width
- 3.98 in
Description
Our 00298A Impact Extension and Socket-Adapter Set is perfect for use with power drills, ratchet handles, impact drivers, and other heavy-duty tools! These handy tool accessories are impact rated to meet your project requirements. Each extension adapter is constructed with premium heat-treated chrome vanadium steel for maximum durability and strength and features a phosphate coating that protects against rust and corrosion. The set includes 1/4-inch hex-shank extended adapters in 3 common drive sizes to meet all your building needs. Mix and match the pieces from this extension and adapter set to find the right fit. The set includes 1/4-inch hex-shank socket adapters in the following drive sizes: 0.25 in, 0.375 in, and 0.5 in. It also includes adapters in the following sizes: 1/4-inch female x 3/8-inch male, 3/8-inch female x 1/4-inch male, 3/8-inch female x 1/2-inch male, and 1/2-inch female x 3/8-inch male. To use this adapter and socket extension set, attach the detent ball and chamfered end to your power tool. The ball detent keeps the socket in place, and the chamfered end helps the socket rotate without dropping. This adapter and impact socket set makes a perfect addition to your at-home tool chest and is also great for use in auto-body shops and industrial settings! Whether you need a brand-new extension and adapter set or sturdy tools for the jobsite, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.