Nelson Wood Shims NW 12 PINE Pine Wood Shims; 8 in. - Pack of 12; Pine

  • Mfr # NW 12 PINE

  • Zoro # G404068030


product price:  $15.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW 12 PINE
Zoro #
G404068030
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Ideal for leveling base cabinets, hanging doors, leveling countertops, installing windows, stirring paint, furring strips, plant supports, garden stakes and more. Pine is denser than cedar and useful when shimming heavier items such as granite countertops.

Features
  • Choose from cedar or pine
  • Cedar is more moisture resistant and will not rot
  • Pack of 12
Specifications
  • Color: Pine
  • Size: 8"
  • Type: 12 per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.