Men's Overboot, 2XL D, Nylon, 11" Height, Black
- Mfr # EXPG/2XL
- Zoro # G4827225
product price:Â
$
157.99
/pr
Free Shipping & Returns
Key Features
Material
Rubber
Color
Black
Toe Type
Plain
Footwear Width
D
Height
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXPG/2XL
- Zoro #
- G4827225
- UPC #
- 712197005125
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Footwear Width
- D
- Height
- 11"
- Boot Height
- 11 in
- Fits Shoe Size
- 13 to 14-1/2
- For Mens Shoe Size - Maximum
- 15
- For Mens Shoe Size - Minimum
- 13 1/2
- Fits Chest Size
- Lightweight Design
- Bottle Size
- 2XL
Description
Overboot, Mid-Calf, Footwear Sole Pattern Lug, Toe Type Not Applicable, Black, Fits Shoe Size 13 to 14-1/2, Style Number EXPG, Boot Height 11 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.