Shop NEOS
See all product information
Create Account
Overshoes, Plain Toe, 11 in Height, Cleated Sole, Black, 2XL
- Mfr # EXGG-BLK-2XL
- Zoro # G505748107
product price:Â
$
160.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Waterproof
Yes
Footwear Sole Pattern
Cleated
Boot Height
11 in
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXGG-BLK-2XL
- Zoro #
- G505748107
- UPC #
- 086189150361
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 2XL
- Boot Height
- 11 in
- Footwear Width
- M
- Fits Shoe Size
- 13 1/2 to 15
- For Mens Shoe Size - Minimum
- 13 1/2
- Spike Length
- 1/4 in
- For Mens Shoe Size - Maximum
- 15
- Fits Chest Size
- Uppers are Waterproof and Windproof, Traction for Slip Resistance
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Description
Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Not Applicable, Black, Fits Shoe Size 13 1/2 to 15, Style Number EXGG, Boot Height 11 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.