
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRAT-2000
Zoro #
G3450536
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
1.9"
Width
3.5"
Height
7.8"
Screen Size
2.8"
Details
Number of SFP Slots
1
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Rechargeable
Yes
Display Screen Type
LCD
Battery Included
Yes
Number of USB Ports
1
Media Type Supported
Twisted Pair
Product Type
Network Testing Device
Ethernet Technology
Gigabit Ethernet
USB
Yes
Product Line
LinkRunner
Application/Usage
Network
Number of PoE (RJ-45) Ports
1
Network Standard
10/100/1000Base-T
Product Name
LinkRunner LRAT-2000 Network Testing Device
Expansion Slot Type
SFP
PoE (RJ-45) Port
Yes
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.