This item is Discontinued.

This item is Discontinued.
24-Port 10-Gigabit/Multi-Gigab, XS724EM100NAS (Discontinued)
Mfr #
XS724EM-100NAS
Zoro #
G4531844
UPC # 606449129465
Country of Origin Unknown
Category Ethernet Switches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XS724EM-100NAS
- Zoro #
- G4531844
- UPC #
- 606449129465
- Country of Origin
- Unknown
Dimensions
- Depth
- 8 in
- Width
- 17.3 in
Details
- Description/Special Features
- 24 x Gigabit Copper Ports, 2 x Shared SFP+ Ports, 480 Gb/s Bandwidth, 32K MAC Address Table Size, Supports up to 64 VLANs, Supports up to 128 Multicast Groups, 802.3az Energy Efficient Ethernet, Extensive L2 & L3 Services Supported, Link Aggregation, Quality of Service (QoS) Functionality
- Includes
- Netgear XS724EM 24-Port 10-Gigabit/Multi-Gigabit Ethernet Smart Managed Plus Switch, Power Cord, Rack-mounting Kit, Quick Install Guide
- Color
- Gray
Description
24-Port 10-Gigabit/Multi-Gigabit Ethernet Smart Managed Plus Switch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.