AV LINE M4250-40G8F-POE+ 40X1G POE+ 480W AND 8XSFP MANAGED SWITCH

  • Mfr # GSM4248P-100NAS

  • Zoro # G414883203


product price:  $2,489.99
/ea
Free Shipping & Returns

Key Features

Connector Type
C14
Height
15.7 in
Width
17.3 in
Depth
1.7 in
Includes
M4250-40G8F-PoE+ AV Line Managed Switch, Power Cord(s), RJ45 Straight-through Wiring Serial Console Cable to DB9, USB Type-C to USB-A 2.0 Console Cable, Rubber Caps for the SFP/SFP+ Sockets, Rubber Footpads for Tabletop Installation, Installation Guide, 2 x Regular (Short) Brackets and Screws for Two-post Rack Mount (for Front Posts) Allowing for Mounting with Ports on the Back, or Ports On the Front of the Rack, 2 x Longer Brackets for Two-post Rack Mount (for Front Posts) Recessing the Switch by 2 Inches in Order to Make Room for the Cabling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GSM4248P-100NAS
Zoro #
G414883203
UPC #
606449151657
Country of Origin
Thailand

Dimensions

Height
15.7 in
Width
17.3 in
Depth
1.7 in

Details

Item
Ethernet Switch
Connector Type
C14
Includes
M4250-40G8F-PoE+ AV Line Managed Switch, Power Cord(s), RJ45 Straight-through Wiring Serial Console Cable to DB9, USB Type-C to USB-A 2.0 Console Cable, Rubber Caps for the SFP/SFP+ Sockets, Rubber Footpads for Tabletop Installation, Installation Guide, 2 x Regular (Short) Brackets and Screws for Two-post Rack Mount (for Front Posts) Allowing for Mounting with Ports on the Back, or Ports On the Front of the Rack, 2 x Longer Brackets for Two-post Rack Mount (for Front Posts) Recessing the Switch by 2 Inches in Order to Make Room for the Cabling
Mounting
Table Top, Rack
Compatible Rack Unit
1U
Power Consumption
59.50 W
Network Technology
1000Base-X, 10/100/1000Base-T
Total Number of Expansion Slots
8
Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
Uplink Port
Yes
Port/Expansion Slot Details
8 x Gigabit Ethernet Expansion Slot, 40 x Gigabit Ethernet PoE+
Manageable
Yes
Environmentally Friendly
Yes
Total Number of Network Ports
40
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
8
Expansion Slot Type
SFP (mini-GBIC)
PoE (RJ-45) Port
Yes
Plug/Connector Type
C14
Number of Power Supplies Installed
1
PoE Budget
480 W
Green Environmental Attribute
Environmentally Friendly
Series
M4250
Modular
Yes
Mounting Type
Table Top, Rack-mountable
Layer Supported
3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.