This item is Discontinued.

This item is Discontinued.
Insight Managed Wifi6 Ax3600 (Discontinued)
Mfr #
WAX220-100NAS
Zoro #
G508657635
UPC # 606449161182
Country of Origin Viet Nam
Category Wireless Routers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAX220-100NAS
- Zoro #
- G508657635
- UPC #
- 606449161182
- Country of Origin
- Viet Nam
- Item
- Wireless Access Point
- Includes
- Wall/Ceiling Mount Kit, Installation Guide, Warranty/Support Information Card.
- Mounting
- Ceiling, Standalone, Wall
- Network Band
- Dual Band
- Ethernet Technology
- Gigabit Ethernet
- Frequency Band
- 2.40 GHz, 5 GHz
- Wireless LAN Standard
- IEEE 802.11 a/b/g/n/ac/ax/e
- Wireless Transmission Speed
- 4.10 Gbit/s
- Number of Network (RJ-45) Ports
- 1
- PoE PD Port
- Yes
- Data Encryption
- Yes
- Power Consumption
- 15.20 W
- Encryption
- WPA, WPA2, WPA3
- Indoor/Outdoor
- Indoor
Description
The NETGEAR WiFi 6 AX4200 PoE Wireless Access Point AP delivers 802.11ax high performance wireless connectivity for Small Office and Home Office SOHO deployments and supports dual band concurrent WiFi 6 operations at 2.4GHz and 5GHz with a combined throughput of 4.2Gbps 600Mbps at 2.4GHz and 3600Mbps at 5GHz. The WAX220 WiFi 6 Access Point provides standalone configuration with easy setup for a reliable, WiFi 6 802.11ax high performance, and cost effective wireless solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.