This item is Discontinued.

This item is Discontinued.
Netgear M4300 96X Modular Swtc (Discontinued)
Mfr #
XSM4396K0-10000S
Zoro #
G3049657
UPC # 606449130287
Country of Origin Unknown
Category Server Switches & Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XSM4396K0-10000S
- Zoro #
- G3049657
- UPC #
- 606449130287
- Country of Origin
- Unknown
Dimensions
- Width
- 21.1 in
- Depth
- 17.3 in
Details
- Includes
- Netgear M4300-96X Switch Chassis
- Features
- 10 Gigabit Ethernet, 10GBase-X, 3 Layers Supported, Rack-mountable
- Color
- Gray
Description
- •12 empty slots in 2RU for 8x10G or 2x40G port expansion cards (no PSU)
- •1.92Tbps non-blocking fabric for 96x10G or 24x40G or a combination
- •Innovative ""Spine and Leaf"" 1G/10G/40G mixed stacking with NSF
- •Zero Touch AV-over-IP with pre-configured L2 Multicast (SDVoE-ready)
- •Advanced Layer 2/Layer 3/and Layer 4/feature set-no license required
- •ProSAFE LIFETIME Limited Warranty/NBD Replacement/Online support
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.