speakON 8-pole cable connector w/latch lock & chuck-type strain relief for cables
- Mfr # NL8FC
- Zoro # G616106070
product price:Â
$
48.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NL8FC
- Zoro #
- G616106070
- UPC #
- -
- Country of Origin
- China
Description
8 pole cable connector, latch lock, chuck type strain relief for cables 8 - 20 mm diameter, 30 A continuous per contactThe industry-standard for loudspeaker connections offer extremely reliable and robust cable connectors with a reliable locking system. They feature solid contacts with screw-type terminals including a stranded wire protection which offer also solder termination. Current rating 30 A RMS continuous Reliable and robust, easy and fast to assemble Contacts are touch proof and meet all safety requirements IEC, UL, CSA Accurate and dependable twist lock latching system -inQuick Lock-in High impact material for insert and housing, long-lasting and dependable Chuck type strain relief system for secure clamping of cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.