Shop NEVS
See all product information
Create Account
1 wide x 500 Green Labeling Tape, PK3
Mfr # T-10-Green
Zoro # G2600610
product price:Â
$
17.25
/pk of 3, $5.75/ea
Key Features
Label Color
Green
Adhesive
Removable
Resistance Properties
Water, Oil, and Acid Resistant
Width
1 in
Roll Length
500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-10-Green
- Zoro #
- G2600610
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Roll Length
- 500 in
Details
- Item
- Labeling Tape
- Label Color
- Green
- Adhesive
- Removable
- Resistance Properties
- Water, Oil, and Acid Resistant
Description
Color coded tape for all your lableing needs. Available in 5 different sizes and 31 different colors. Feature a permanent pressure sensitive adhesive. Custom printing available! 3 rolls per pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.