Shop NEVS
See all product information
Create Account
1/2 wide x 500 Copper Labeling Tape, PK6
Mfr # T-05-Copper
Zoro # G2581421
product price:Â
$
20.95
/pk 6, $3.49/ea
Key Features
Label Color
Copper
Adhesive
Removable
Resistance Properties
Water, Oil, and Acid Resistant
Width
1/2 in
Roll Length
500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-05-Copper
- Zoro #
- G2581421
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1/2 in
- Roll Length
- 500 in
Details
- Item
- Labeling Tape
- Label Color
- Copper
- Adhesive
- Removable
- Resistance Properties
- Water, Oil, and Acid Resistant
Description
Color coded tape for all your lableing needs. Available in 5 different sizes and 31 different colors. Feature a permanent pressure sensitive adhesive. 6 rolls per pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.