Shop NEVS
See all product information
Create Account
3/4 wide x 500 Silver Labeling Tape, PK4
Mfr # T-75-Silver
Zoro # G2586364
product price:Â
$
18.15
/pk of 4, $4.54/ea
Key Features
Label Color
Silver
Adhesive
Removable
Resistance Properties
Water, Oil, and Acid Resistant
Width
3/4 in
Roll Length
500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-75-Silver
- Zoro #
- G2586364
- UPC #
- -
- Country of Origin
- United States
- Item
- Labeling Tape
- Label Color
- Silver
- Adhesive
- Removable
- Resistance Properties
- Water, Oil, and Acid Resistant
Description
Color coded tape for all your lableing needs. Available in 5 different sizes and 31 different colors. Feature a permanent pressure sensitive adhesive.4 Rolls per pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.