Tape, Sodium Chloride, 0.45%, Exp. Dt/Tm. 1/2 x 1-1/2 White w/Black, PK6
- Mfr # VW-0125
- Zoro # G2587834
product price:Â
$
35.95
/pk of 6, $5.99/ea
Key Features
Label Color
Black, White
Adhesive
Permanent
Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VW-0125
- Zoro #
- G2587834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1/2 in
Details
- Item
- Tape
- Label Color
- Black, White
- Adhesive
- Permanent
Description
Drug labeling tape for all of your labeling needs. Feature a permanent pressure sensitive adhesive. Custom printing available! 6 rolls per box. 500" per roll.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.