Shop NEW AGE INDUSTRIAL
See all product information
Create Account
Additional Shelf 24"D x 60"W, 13 ga., Aluminum
- Mfr # C2460HD
- Zoro # G3721658
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Width
60 in
Overall Depth
24 in
Overall Height
2 in
Shelf Capacity
1,100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2460HD
- Zoro #
- G3721658
- UPC #
- 715347113435
- Country of Origin
- United States
- Item
- Shelf
- Color
- Silver
- Shelf Capacity
- 1,100 lb
- Finish
- Unfinished
- Shelf Style
- Ventilated
- For Use With
- Poles
- Material
- Aluminum
- Gauge
- 13 ga
- Assembly
- To Poles
- Finish - Shelving and Racks
- Unfinished
- Load Capacity
- 1,100 lb
- Duty Rating
- Heavy-Duty
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 24 in
- Overall Height
- 2 in
- Width
- 60 in
- Depth
- 24"
- Height
- 2"
Description
Shelf, Unfinished, Aluminum, 13 ga, Overall Depth 24 in, Overall Height 2 in, Overall Width 60 in, Load Capacity 1,100 lb, Shelf Style Ventilated, Silver, Duty Rating Heavy-Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.