EHLB802-05 Habitat N Home Jumbo Litter Loo Box

  • Mfr # EHLB802-05
  • Zoro # G403798532
product price: 
$
296.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EHLB802-05
Zoro #
G403798532
UPC #
896819003918
Country of Origin
China

Description

Habitat n Home Jumbo Litter Loo is the purrfect place for that extra large or auto clean litter pan that you have to have somewhere in your house if you have a cat. With its furniture like design and finish it can do double duty in many homes where it can serve as a Mission style end or lamp table in the family room, bedroom or living room. The Jumbo Litter Loo and its additional Habitat n Home suite of products let's your pet be close to the family without out having to deal with the unsightly litter pan that is better suited for the laundry room, bathroom or kitchen. Made from EcoFLEX, the Jumbo Litter Loo is also eco-friendly and a great value as it will outlast most other products designed for this use. Since EcoFLEX doesn't absorb moisture of any kind, it repels urine that might accidently in contact with the surfaces.

Mistakes are simply wiped away. Front door latches securely and can't be accidentally opened pulls down for easy removal of the litter pan for cleaning. Easy 10 minute - no tool - assembly. Very easy to keep clean. Since they are AllProof, they are resistant to any and all natural causes of deterioration. EcoFLEX material so scratches are less likely to show. Can actually be painted - if necessary - to co-ordinate with your other furnishings. Co-ordinates in color and style with the growing number of items in the New Age Pet the Habitat n Home collection. Sized to fit most large, extra large and auto clean litter pans.

Features
  • Habitat N Home Jumbo Litter Loo Box
Specifications
  • Weight: 43.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews