Shop NEW AGE INDUSTRIAL

Pot and Pan Rack, 60 in L, Soft Gray

  • Mfr # P2460
  • Zoro # G3501517

product price: 
$
1,043.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
76"
Width
60 in
Material
Aluminum Alloy
Shelf Capacity
900 lb.
Construction
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P2460
Zoro #
G3501517
UPC #
715347112841
Country of Origin
United States
Item
Pot and Pan Rack
Material
Aluminum Alloy
Shelf Capacity
900 lb.
Construction
Aluminum
Number of Shelves
4
For Use With
Pan, Pot
Mobile/Stationary
Stationary
NSF Certified
No
Capacity per Shelf
900 lb
Frame Material
Aluminum
Shelf Adjustment Increment
2 in
Temperature - Minimum
-30 Degrees F
Number of Solid Shelves
0
Number of Traverses
2
Frame Material - Core
Aluminum
Rack Type
Vertical
Series
Heavy Duty T-Bar
Number of Casters
0
Number of Tiers
4
Shelf Material
Aluminum
Features
Fully Adjustable, Clearly Marked Posts Every 2 in Along Entire Length, Shelf and Surface Loading with Multi-Directional Access
Product Type
Pot and Pan Rack
Resistance Properties
Corrosion-Resistant, Rust-Resistant, UV-Resistant
Distance Between Posts
57 in
Compatible Product Type
Kitchen Accessories
Shelf Type Included
Vented
Compatible Series
Adjust-A-Shelf
Load Capacity
3,600 lb
Number of Cradles
0
Temperature - Maximum
180 Degrees F
Number of Vented Shelves
4
Mobility Type
Stationary
Includes
(4) Posts, Hex Key, Plastic Caps, Set Screws
Finish
Smooth
Color
Soft Gray
Wire Color
Soft Gray

Dimensions

Height
76"
Width
60 in
Depth
24"
Overall Width
60 in
Tier Length
60 in
Shelf Length
60 in
Overall Height
76 in
Overall Depth
24 in
Tier Depth
24 in
Shelf Depth
24 in
Overall Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Fully Adjustable, Clearly Marked Posts Every 2 in Along Entire Length, Shelf and Surface Loading with Multi-Directional Access

Description

Pot and Pan Rack, Caster Type Not Applicable, Overall Height 76 in, Overall Width 60 in, Overall Depth 24 in, For Use With Pan, Pot, Finish Smooth, Includes (4) Posts, Hex Key, Plastic Caps, Set Screws, Product Type Pot and Pan Rack, Capacity per Shelf 900 lb, Color Soft Gray, Load Capacity 3,600 lb, Mobile/Stationary Stationary, Number of Shelves 4, NSF Certified No, Frame Material Aluminum, Shelf Depth 24 in, Shelf Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.