T-Bar Cantilever Shelving, 38 In. L

  • Mfr # 99869
  • Zoro # G2308069
product price: 
$
1,231.99
/ea
Free Shipping & Returns

Key Features

Cantilever Arm Style
T-Bar Shelf
Capacity per Arm
300 lb
Overall Height
72 in
Overall Depth
21 in
Load Capacity
900 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99869
Zoro #
G2308069
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
36 in
Overall Depth
21 in
Arm Length
18 in
Rack Size Depth
18"
Rack Size Width
36"
Height
72"
Base Length
36"
Shelf Length
18 in

Details

Cantilever Arm Style
T-Bar Shelf
Capacity per Arm
300 lb
Load Capacity
900 lb
Number of Shelves
3
Number of Arms
3
Item
Cantilever Rack
Arm Type
Open Shelf
Lip
Not Included
Arm Steel Gauge
10 ga
Shelving Type
Freestanding
Finish
Aluminum
Material
Aluminum
Capacity
900 lb.
Number of Sides
1
Column Steel Gauge
11 ga
Shelving Configuration
Standalone
Load Capacity per Shelf
300 lb
Whole Unit Load Capacity
900 lb
Number of Usable Sides
1
Shelf Style
T-Bar
Column Gauge
11 ga
Shelf Gauge
10 ga
Shelf Lip Type
No Lip
Shell Material
Aluminum

Description

Cantilever Rack, Load Capacity per Shelf 300 lb, Aluminum, Number of Shelves 3, Overall Depth 21 in, Overall Height 72 in, Overall Width 36 in, Whole Unit Load Capacity 900 lb, Shelving Configuration Standalone, Shelf Style T-Bar, Shelf Gauge 10 ga, Shelf Length 18 in, Shelf Lip Type No Lip, Base Length 36 In., Column Gauge 11 ga, Number of Usable Sides 1

Ratings & reviews