Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 11 1/2

  • Mfr # MIDEVOLBG-11.5D

  • Zoro # G410863162


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Size
11 1/2
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MIDEVOLBG-11.5D
Zoro #
G410863162
UPC #
810119135216
Country of Origin
China

Dimensions

Size
11 1/2
Width
D
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Gender (PRINT)
Men's
Conductive
No
Style Number
MIDEVOLBG
Midsole Technology
Cushioned
Static Dissipative
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Insulated
No
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical Resisting Sole
Yes
Closure
Lace Up
Completely Non Metallic
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Toe Cap Material
Alloy
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Manufacturers Suggested Sole Slip Rating
Best
Insole Technology
Comfort Insert
Metal Chip Resisting Sole
Yes
Midsole Technology (PRINT)
Cushioned
Puncture-Resistant Sole (PRINT)
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Insole Material (PRINT)
EVA
Heel Definition
Flat Heel
Insole Material
EVA
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.