Women's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Purple, 6 1/2

  • Mfr # WIDEVOLBL-6.5B

  • Zoro # G210865021


product price:  $106.99
/pr
Free Shipping & Returns

Key Features

Size
6 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WIDEVOLBL-6.5B
Zoro #
G210865021
UPC #
810119137012
Country of Origin
China

Dimensions

Size
6 1/2
Width
B
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Women's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Purple
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical Resisting Sole
Yes
Insulated
No
Heel Definition
Flat Heel
Insole Material (PRINT)
EVA
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Insole Technology
Comfort Insert
Conductive
No
All-Leather Upper
No
Closure
Lace Up
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Cushioned
Completely Non Metallic
No
Style Number
WIDEVOLBL
Midsole Technology
Cushioned
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Cap Material
Alloy
Metal Chip Resisting Sole
Yes
Style Family
Athletic Shoe
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Static Dissipative
No
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Insole Material
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.