3409-08-00660 Chalk Line 10.8Mm X 200M-Purpl Rope
- Mfr # 438182
- Zoro # G024196366
product price:Â
$
1,114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 438182
- Zoro #
- G024196366
- UPC #
- -
- Country of Origin
- China
Description
Chalk Line was specifically developed for the punishment gyms inflict on rope. Whether you have a small gym or big wall the Chalk Line can take the constant falls, and belays. The Str8 Jacket Core allows the Chalk Line to hold its shape and keep the cover and core in balance which virtually eliminates Sheath Slippage. This will reduce flat spots and help maintain the performance of the over all rope. Chalk Line will provide a safe easy belay through a variety of devices while still maintaining its shape. Weight - 10.2 mm. 68 g/m 10.8 mm. 77 g/m. Impact force - 10.2 mm. 9.8 kN, 10.8 mm 9.7 kN.. UIAA falls - 10.2 mm. 7, 10.8 mm. 8. CE and UIAA Certified. Size - 10.8 mm. x 200 m. Color - Purpl..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.