KM Iii 0.5 in. x 600 ft., Orange
- Mfr # 440511
- Zoro # G524194251
product price:Â
$
1,274.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440511
- Zoro #
- G524194251
- UPC #
- -
- Country of Origin
- China
Description
Built to the exacting EN1891 standard for static ropes, KMIII is the industry standard for rescue and rappelling operations. The kernmantle construction consists of a durable polyester cover over bundles of unidirectional nylon core yarns. The polyester cover absorbs less water, has lower stretch, and is more abrasion resistant than the nylon covers found on some static ropes. The polyester cover and nylon core are balanced during manufacturing to attain the ultimate in performance. Features Weight - 8 lbs./100 ft.. Strength - 10,000 lbs./45kN. UL Classified NFPA 1983 - 2006. CE Certified EN1891. Size - 0.5 in. X 600 ft.. Color - Orange.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.