This item is Discontinued.

New Solutions New Solutions I047P 24 x 1.37 in. Inner Tube with Schrader Valve for Wheelchair; Set of 2 I047P

This item is Discontinued.

New Solutions

New Solutions I047P 24 x 1.37 in. Inner Tube with Schrader Valve for Wheelchair; Set of 2 (Discontinued)

Mfr # I047P
Zoro # G804153572
UPC # 810969010886
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I047P
Zoro #
G804153572
UPC #
810969010886
Country of Origin
China

Description

This standard inner tube will fit a 24" x 1-3/8" 1-1/4" pneumatic tire. It has a Schrader valve. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Features
  • Set of 2
Specifications
  • Dimensions: 5" H x 3" W x 4" D
  • Size: 24" x 1.37"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.