This item is Discontinued.

New Solutions New Solutions OX015 Wheelchair Mounted Oxygen Tank Holder Universal Mount; 13 x 6 x 7 in. OX015

This item is Discontinued.

New Solutions

New Solutions OX015 Wheelchair Mounted Oxygen Tank Holder Universal Mount; 13 x 6 x 7 in. (Discontinued)

Mfr # OX015
Zoro # G004153587
UPC # 810969014273
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OX015
Zoro #
G004153587
UPC #
810969014273
Country of Origin
China

Description

Wheelchair mounted oxygen tank holder. This fits on the rear frame pipes of most manual wheelchairs. It's made of steel and painted black, holds E cylinders and is 13-1/2" in height. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Specifications
  • Dimensions: 13" H x 6" W x 7" D
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews