13510 36 In. x 100 Ft. Charcoal Aluminum Screen

  • Mfr # 4945465
  • Zoro # G504021218
product price: 
$
165.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4945465
Zoro #
G504021218
UPC #
-
Country of Origin
United States

Description

Tough and durable, 18 x 16 mesh, .011 diameter screening is suitable for most door and window applications. Will not rust or mildew. Sold by the roll for contractors or used for in-store cutting. Non-corrosive and weather resistant for use in doors, windows, porch and patio enclosures.

Features
  • Size - 36 in. x 100 ft.
  • Material - Aluminum
  • Finish - Charcoal
  • 100 ft. Roll Boxed
  • Dimension - 5.86 x 6.07 x 36.02 in.
  • Item Weight - 13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews