This item is Discontinued.

Newaire Newair NWB080SS00 24 in. Premium Built-in Dual Zone 18 Bottle & 58 Can French Door Wine & Beverage Fridge with SplitShelf & Beech Wood Shelves; Stainless Steel NWB080SS00

This item is Discontinued.

Newaire

Newair NWB080SS00 24 in. Premium Built-in Dual Zone 18 Bottle & 58 Can French Door Wine & Beverage Fridge with SplitShelf & Beech Wood Shelves; Stainless Steel (Discontinued)

Mfr # NWB080SS00
Zoro # G003881238
UPC # 810028280663
Country of Origin China
Category Refrigerators
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NWB080SS00
Zoro #
G003881238
UPC #
810028280663
Country of Origin
China

Description

This entertainment-ready fridge has two cooling zones, separated by stylish French doors, so you can keep both wine and carbonated drinks at the perfect serving temperatures. Its complete with premium finishes: seamless stainless-steel door frame, craftsman beech wood wine shelves, and an attractive blue LED light. Build it into your cabinetry for a sophisticated, lookor, use it anywhere as a standing model. This fridge is the complete for anyone who wants to store a variety of wine, beverages, and food to perfection.

Features
  • Spacious design holds 58 cans in the left zone and 18 bottles in the right zone
  • Craftsman beech wood wine racks and premium seamless, stainless steel door add more sophistication to your home
  • Dual temperature zones store wine in the right zone (41-72F) and beverages in the left zone (37-72F)
  • Build-in to standard 24 cabinets or stand alone
  • SplitShelf configuration accommodates for different sized bottles and cans
  • Security lock and key for peace of mind
  • Premium look and timeless appeal compliment any kitchen or home decor
  • Opening one door at a time lets the other side maintain its temperature for optimal storage conditions
  • Shelves can be easily adjusted to mix and match the contents of your fridge
Specifications
  • Color: Stainless steel
  • Size: 24 in.
  • Watts: 100 watts
  • Voltage: 120 volts
  • Capacity: 4.09 ft.
  • Dimension: 34.3 x 23.5 x 24.1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.