Shop NEWALTHLETE
Create Account
30571 Automotive Tonneau Cover & Convertible Top Cleaner 16 oz
- Mfr # NE612460
- Zoro # G904016647
product price:Â
$
30.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NE612460
- Zoro #
- G904016647
- UPC #
- 654204819298
- Country of Origin
- China
Description
Features
- Size: 16 oz
- Liquid form
- All purpose cleaner
- Trigger Spray
- Cleans and brightens both hard and soft surfaces
- Helps remove tough stains
- Rinses residue free
- Safely cleans and brightens both hard and soft tops
- Dimension: 11.1" H x 4.25" W x 1.9" L
- Weight: 1.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.