Shop NEWALTHLETE
Create Account
Happy Air Dryer Model 1000
- Mfr # NE11378
- Zoro # G004041426
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NE11378
- Zoro #
- G004041426
- UPC #
- 657248085773
- Country of Origin
- China
Description
Air-Dryr™ Mildew FighterSay Goodbye to Mold Mildew and Moisture Air-Dryr 1000. Handles up to 1000 cubic feet of living space. Draws only 1.1 amps130 watts. Circular unit measures 13.5" in diameter (34 cm) and 4.25" high (11 cm). EU model handles up to 28 cubic meters of living space.Air-Dryra is an inexpensive and effective way to fight moisture problems cold drafts and corrosion. Designed to operate anywhere 24 hours a day. Place Air-Dryr on the floor in any damp enclosed space and plug into a 110/120 volt outlet. The damp air is heated to the point moisture is held in suspension (above dew point) then released through the top vents of the device. As warmed air rises cooler damp air is drawn in where it too is heated. Air-Dryr costs no more to operate than the burning of a light bulb. A thermal cutoff turns the unit off should air flow be impeded.Key Features of all Air-Dryr Units:Attractive neutral beige housing made of polycarbonate for strength and durability Slim and stable Can be placed out of the way in confined spaces Handle a high volume of air Designed to be left on 24 hours a day Safe to the touch Low operating cost Trouble free no switch fan or thermostat; uses natural convection to circulate the air Silent operation Safe for marine use no components which cause sparking UL listedUse at Home or OfficeBasements Closets Under Desks Storage Units Tack Rooms Pump Rooms Gun Cabinets Pianos Use in RVs Motor Homes Trailers Cars AirplanesUse in BoatsCabins Bilges Engine Rooms V-BerthsProduct : DAVIS AIR DRYER 1000 Manufacturer : Manufacturer Part No : UPC : 011698006427
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.