Shop NEWBORN
See all product information
Create Account
Caulk Gun, 10 oz Container Size, Steel, 6:01, Half Barrel Frame
Mfr # 77
Zoro # G2393167
product price:Â
$
6.99
/ea
Key Features
For Container Type
Cartridge
Type
Standard
For Use With
10-oz Cartridges
Material
Steel
Frame Style
Half Barrel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77
- Zoro #
- G2393167
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Caulk Gun
- For Container Type
- Cartridge
- Type
- Standard
- For Use With
- 10-oz Cartridges
- Material
- Steel
- Frame Style
- Half Barrel
- Thrust Ratio
- 6:01
- Construction
- Welded Steel
- Grip Style
- Standard
- Thrust Ratio+1
- 6:1
- Plunger Type
- Ratchet Rod
- Product Type
- Caulk Gun
- For Container Type+1
- Cartridge
- Barrel Materials
- Steel
Description
Caulk Gun, Thrust Ratio 6:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Half Barrel, Grip Style Standard, Material Metal, Plunger Type Ratchet Rod, Product Type Caulk Gun, For Container Type Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.