This item is Discontinued.

This item is Discontinued.
24" Towel Bar in Gun Metal (Discontinued)
Mfr #
30-02/14
Zoro #
G6527298
UPC # 760724088301
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-02/14
- Zoro #
- G6527298
- UPC #
- 760724088301
- Country of Origin
- United States
Dimensions
- Width
- 26.88
- Height
- 2.63
Details
- Finish
- Gun Metal
- ADA Compliant
- No
- Weight
- 1.34
Description
Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.