This item is Discontinued.

This item is Discontinued.
24" Towel Bar in Oil Rubbed Bronze, Hand Relieved (Discontinued)
Mfr #
15-02/ORB
Zoro #
G6527946
UPC # 760724249931
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-02/ORB
- Zoro #
- G6527946
- UPC #
- 760724249931
- Country of Origin
- United States
- Finish
- Oil Rubbed Bronze - Hand Relieved
- ADA Compliant
- No
- Weight
- 1.08
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.