This item is Discontinued.

This item is Discontinued.
24" Towel Bar in Oil Rubbed Bronze, Hand Relieved (Discontinued)
Mfr #
22-02/ORB
Zoro #
G6532968
UPC # 760724324607
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22-02/ORB
- Zoro #
- G6532968
- UPC #
- 760724324607
- Country of Origin
- United States
Dimensions
- Width
- 26.88
- Height
- 2.88
Details
- Finish
- Oil Rubbed Bronze - Hand Relieved
- ADA Compliant
- No
- Weight
- 3.2
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.