This item is Discontinued.

This item is Discontinued.
24" Towel Bar in Venetian Bronze (Discontinued)
Mfr #
16-02/VB
Zoro #
G6532986
UPC # 760724258926
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-02/VB
- Zoro #
- G6532986
- UPC #
- 760724258926
- Country of Origin
- United States
- Finish
- Venetian Bronze
- ADA Compliant
- No
- Weight
- 3.6
Description
24" Towel Bar in Venetian Bronze