This item is Discontinued.

This item is Discontinued.
24" Towel Bar in Weathered Copper (Living) (Discontinued)
Mfr #
35-02/08W
Zoro #
G6530475
UPC # 760724182726
Country of Origin United States
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-02/08W
- Zoro #
- G6530475
- UPC #
- 760724182726
- Country of Origin
- United States
Dimensions
- Width
- 27
- Height
- 3
Details
- Finish
- Weathered Copper (Living, non-returnable)
- ADA Compliant
- No
- Weight
- 2.55
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.