
Balanced Tub & Shower Diverter Plate With Handle in French Gold (Pvd)
Mfr # 5-2552BP-24A
Zoro # G9013698
product price:Â $942.99
/ea
Free Shipping & Returns
Key Features
Finish
French Gold (PVD)
Handle Type
Lever
Height
6.75
ADA Compliant
No
Width
6.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-2552BP-24A
Zoro #
G9013698
UPC #
709180202395
Country of Origin
United States
Dimensions
Height
6.75
Width
6.75
Handle Length (in)
3.25
Details
Finish
French Gold (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
3.7
Handle Material
Brass
Handle Included
Yes
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Number of Handles
1
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.