Exposed Tub and Hand Shower Set, 2, Wall, French Gold (PVD)

  • Mfr # 910-4283-24A

  • Zoro # G7404845


product price:  $2,102.10
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
910-4283-24A
Zoro #
G7404845
UPC #
709180098554
Country of Origin
United States

Dimensions

Height
11-7/8"
Hand Shower Diameter
2
Hose Length
59
Handle Length (in)
2.88
Faucet Connection Size
0.75
Faucet Center Size
6

Details

Includes
Full Line of Matching Accessories
Item
Exposed Tub and Hand Shower Set
Features
Quarter-Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles With Lever Diverter
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
2
ADA Compliant
No
Finish
French Gold (PVD)
Shower Head Type
Hand Shower
Connection
3/4"-14 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, CSA B64
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Weight
7.55
Faucet Material
Brass
Faucet Mount
Wall Mounted
Tub Spout Reach
8.88
Faucet Type
Tub Filler
Drain included
No
Faucet Connection
NPT
Handle Included
Yes
Hand Shower Flow Rate
1.8
Hose Included
Yes

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.