
Exposed Tub and Hand Shower Set, 3, Floor, Satin Nickel (PVD)
Mfr # 1400-4261-15S
Zoro # G7468353
product price: $2,504.60
/ea
Free Shipping & Returns
Key Features
Includes
3/4" Braided Hot and Cold Supply Lines (with 1/2" Adapters) and A Floor Mounting Bracket with Integral Base and Escutcheon
Features
Euro-Motion Ceramic Disc 40 Mm Valve Cartridge, Contemporary Hand shower Design of Resin Construction
Flow Rate
Spout: 9.25 gpm; Shower Head: 1.8 gpm
Mounting Type
Floor
Number of Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1400-4261-15S
Zoro #
G7468353
UPC #
709180028025
Country of Origin
United States
Dimensions
Height
40.38
Width
8
Faucet Connection Size
0.75
Handle Length (in)
3.5
Hand Shower Diameter
1
Hose Length
59
Description
East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.