
Hanging Toilet Tissue Holder in French Gold (Pvd)
Mfr # 15-27-24A
Zoro # G6587796
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Height
5.5
Finish
French Gold (PVD)
Width
6.25
ADA Compliant
No
Weight
1.55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
15-27-24A
Zoro #
G6587796
UPC #
760724251545
Country of Origin
United States
Dimensions
Height
5.5
Width
6.25
Details
Finish
French Gold (PVD)
ADA Compliant
No
Weight
1.55
Description
Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.