
Hanging Toilet Tissue Holder in Polished Brass Uncoated (Living)
Mfr # 41-27-03N
Zoro # G6587376
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Height
2.31
Finish
Uncoated Polished Brass (Living, non-returnable)
Width
7.69
ADA Compliant
No
Weight
1.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41-27-03N
Zoro #
G6587376
UPC #
709180085219
Country of Origin
United States
Dimensions
Height
2.31
Width
7.69
Details
Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
No
Weight
1.13
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.