
Hot & Cold Water Dispenser in French Gold, Pvd
Mfr # 1030-5603-24A
Zoro # G8966387
product price: $1,174.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Width
5.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1030-5603-24A
Zoro #
G8966387
UPC #
760724622239
Country of Origin
United States
Dimensions
Width
5.5
Height
9.44
Handle Length (in)
3
Details
Number of Holes
1
Finish
French Gold (PVD)
Number of Handles
2
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1
Handle Material
Brass
Weight
4.6
Dispenser Only
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Dispenser Type
Hot and Cold Water
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.