
Pot Filler, Wall Mount in French Gold, Pvd
Mfr # 1200-5503-24A
Zoro # G9077285
product price: $1,646.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Width
2.94
Faucet Type
Pot Filler
Handle Material
Brass
Height
9.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1200-5503-24A
Zoro #
G9077285
UPC #
760724478744
Country of Origin
United States
Dimensions
Width
2.94
Height
9.5
Handle Length (in)
3
Faucet Connection Size
0.5
Details
Finish
French Gold (PVD)
Handle Type
Lever
Faucet Type
Pot Filler
Handle Material
Brass
ADA Compliant
Yes
Number of Handles
2
Weight
9.5
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, available in 28 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.