
Prep/Bar Faucet in French Gold (Pvd)
Mfr # 2470-5223-24A
Zoro # G8972093
product price: $1,882.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Number of Handles
1
ADA Compliant
No
Height
14.88
Width
4.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2470-5223-24A
Zoro #
G8972093
UPC #
760724443049
Country of Origin
United States
Dimensions
Height
14.88
Width
4.81
Handle Length (in)
3.5
Details
Number of Holes
1
Number of Handles
1
Finish
French Gold (PVD)
ADA Compliant
No
Weight
9.4
Handle Included
Yes
Handle Material
Brass
Faucet Type
Prep/Bar
Drain included
No
Faucet Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Description
Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.