This item is Discontinued.

This item is Discontinued.
Prep/Bar Faucet in Gloss Black (Discontinued)
Mfr #
1008/54
Zoro #
G9040352
UPC # 760724001577
Country of Origin United States
Category Bar Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1008/54
- Zoro #
- G9040352
- UPC #
- 760724001577
- Country of Origin
- United States
- Number of Holes
- 1
- Number of Handles
- 2
- Finish
- Gloss Black
- ADA Compliant
- Yes
- Weight
- 6.1
- Drain included
- No
- Faucet Material
- Brass
- Handle Included
- Yes
- Handle Material
- Brass
- Faucet Type
- Prep/Bar
- Handle Type
- Cross
- Flow Rate (GPM)
- 1.5
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.