This item is Discontinued.

Newport Brass Prep/Bar Faucet in Gun Metal 1008/14

This item is Discontinued.

Newport Brass

Prep/Bar Faucet in Gun Metal (Discontinued)

Mfr # 1008/14
Zoro # G9025248
UPC # 760724001539
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1008/14
Zoro #
G9025248
UPC #
760724001539
Country of Origin
United States

Dimensions

Height
11.25
Width
7.69
Handle Length (in)
2.63

Details

Number of Holes
1
Number of Handles
2
Finish
Gun Metal
ADA Compliant
Yes
Weight
6.1
Flow Rate (GPM)
1.5
Drain included
No
Handle Material
Brass
Faucet Material
Brass
Faucet Type
Prep/Bar
Handle Included
Yes
Handle Type
Cross

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.