This item is Discontinued.

This item is Discontinued.
Prep/Bar Faucet in Oil Rubbed Bronze, Hand Relieved (Discontinued)
Mfr #
1008/ORB
Zoro #
G8939333
UPC # 760724311294
Country of Origin United States
Category Bar Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1008/ORB
- Zoro #
- G8939333
- UPC #
- 760724311294
- Country of Origin
- United States
- Number of Holes
- 1
- Number of Handles
- 2
- Finish
- Oil Rubbed Bronze - Hand Relieved
- ADA Compliant
- Yes
- Weight
- 6.1
- Handle Material
- Brass
- Handle Type
- Cross
- Faucet Material
- Brass
- Flow Rate (GPM)
- 1.5
- Faucet Type
- Prep/Bar
- Drain included
- No
- Handle Included
- Yes
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.