Prep/Bar Faucet in Polished Brass Uncoated (Living)

  • Mfr # 2470-5223-03N

  • Zoro # G9059085


product price:  $1,339.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Number of Handles
1
ADA Compliant
No
Height
14.88
Weight
9.4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2470-5223-03N
Zoro #
G9059085
UPC #
760724445760
Country of Origin
United States

Dimensions

Height
14.88
Width
4.81
Handle Length (in)
3.5

Details

Number of Holes
1
Number of Handles
1
Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
No
Weight
9.4
Handle Type
Lever
Handle Included
Yes
Handle Material
Brass
Faucet Type
Prep/Bar
Drain included
No
Faucet Material
Brass
Flow Rate (GPM)
1.8

Description

Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.