This item is Discontinued.

Newport Brass Prep/Bar Faucet in White 1008/50

This item is Discontinued.

Newport Brass

Prep/Bar Faucet in White (Discontinued)

Mfr # 1008/50
Zoro # G9009437
UPC # 760724002352
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1008/50
Zoro #
G9009437
UPC #
760724002352
Country of Origin
United States

Dimensions

Height
11.25
Width
7.69
Handle Length (in)
2.63

Details

Number of Holes
1
Number of Handles
2
Finish
White
ADA Compliant
Yes
Weight
6.1
Faucet Material
Brass
Handle Material
Brass
Drain included
No
Flow Rate (GPM)
1.5
Handle Included
Yes
Handle Type
Cross
Faucet Type
Prep/Bar

Description

The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & reviews