
Pressure Tub & Shower Diverter Plate W/ Handle in Stainless Steel, Pvd
Mfr # 5-2492BP-20
Zoro # G9036658
product price: $793.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel (PVD)
Handle Type
Lever
ADA Compliant
No
Height
6
Width
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-2492BP-20
Zoro #
G9036658
UPC #
709180174319
Country of Origin
United States
Dimensions
Height
6
Width
6
Handle Length (in)
2.75
Details
Finish
Stainless Steel (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Handle Material
Brass
Number of Handles
1
Faucet Material
Brass
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.