
Pressure Tub & Shower Diverter Plate W/ Handle in Stainless Steel, Pvd
Mfr # 5-3102BP-20
Zoro # G8989103
product price:Â $740.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel (PVD)
Handle Type
Lever
ADA Compliant
No
Width
6
Height
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5-3102BP-20
Zoro #
G8989103
UPC #
709180107331
Country of Origin
United States
Dimensions
Width
6
Height
6
Handle Length (in)
3.25
Details
Finish
Stainless Steel (PVD)
Handle Type
Lever
ADA Compliant
No
Weight
2.55
Drain included
No
Faucet Material
Brass
Number of Handles
1
Faucet Valve Type
BP
Handle Included
Yes
Handle Material
Brass
Description
Pressure Tub & Shower Diverter Plate W/ Handle in Stainless Steel,Pvd
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.